Motion
7GP1-2432-064

REXNORD INC
7GP1-2432-064

Die & Mold Plain Bearing - 38.4000 mm Bore, 101.3000 mm Length, Filament Wound Material
MI ITEM #07425057
MFR #7GP1-2432-064
List Price$235.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
7GP1-2432-064

Die & Mold Plain Bearing - 38.4000 mm Bore, 101.3000 mm Length, Filament Wound Material
MI ITEM #07425057
MFR #7GP1-2432-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.67/each for your price

Overview

Mfr description
7GP1-2432-064 SLEEVE BRG

Specifications

  • Additional Details
    Filament Wound
  • Bushing Material
    Filament Wound
  • Inside Diameter
    38.4000 mm
  • Overall Length
    101.3000 mm
  • Description
    Rex RPT 7GP1-2432-064 Rex RPT Filament Bearings
  • Series
    Rex RPT
  • Weight
    0.172 kg, 0.38 lbs
  • Manufacturer Upc Number
    782934935312
  • Material
    Composite
  • Outside Diameter
    2.0000 in
  • Type
    Sleeve
  • Bore Diameter
    1.5100 in, 38.35 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    10526538
  • Measurement Standard
    Inch
  • Thickness
    6.35 mm, 0.2500 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought