Overview
Mfr description
22056 12V DC POWER CORD 10FT FLASHLIGHT
Specifications
- ColorBlack
- Flashlight Part Number Comp46000, 45661, 45665, 45660
- Flashlight Trade NamePortable Scene Light II, E-Flood HL LiteBox
- Manufacturer Upc Number80926220560
- UPC_NO080926220560
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data