Overview
Mfr description
22074 120V LIGHT CORD WORKS WITH 22073
Specifications
- ColorBlack
- Flashlight Part Number Comp45670, 45680, 46000
- Flashlight Trade NamePortable Scene Light
- Manufacturer Upc Number80926220744
- UPC_NO080926220744
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data