Motion
XPD1826PXT25
Standard Duty Drum - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
Mi Item #07425444
MFR #XPD1826PXT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
Mi Item #07425444
MFR #XPD1826PXT25

Mfr description
18X26 CF PXT25 PRO DUTY DRUM
  • Profiled end disc
  • Industry leading 10-year warranty
  • Single pulley solution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    18 in
  • Weight
    174 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)