Motion
GR-BMQ842-30-L-180

GROVE GEAR
GR-BMQ842-30-L-180

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Left Hand Output
Mi Item #07425530
MFR #GR-BMQ842-30-L-180
Price$3,473.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BMQ842-30-L-180

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Left Hand Output
Mi Item #07425530
MFR #GR-BMQ842-30-L-180

Mfr description
GR-BMQ842-30-L-180 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,473.48/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    0.6250 in
  • Output Size
    1.8750 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)