Motion
99876
Wear Sleeve - 1.2600 in Shaft Dia.
Mi Item #07425589
MFR #99876
Price$114.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.2600 in Shaft Dia.
Mi Item #07425589
MFR #99876

Mfr description
99876 SPEEDI-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.48/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.2600 in
  • Outside Diameter
    1.5000 in
  • Shaft Diameter
    32 mm

Details

  • Shaft Range For Speedi Sleeve
    0.3150 to 0.4380 in
  • UPC_NO
    085311459846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)