Motion
23X9106 MILL-RIGHT V SPLIT

GARLOCK KLOZURE
23X9106 MILL-RIGHT V SPLIT

Split, 4.5280 in Shaft Dia., 5.9060 in OD, 0.472 in Overall Width, MILL-RIGHT V Lip Material
Mi Item #07425629
MFR #23X9106 MILL-RIGHT V SPLIT
Price$595.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X9106 MILL-RIGHT V SPLIT

Split, 4.5280 in Shaft Dia., 5.9060 in OD, 0.472 in Overall Width, MILL-RIGHT V Lip Material
Mi Item #07425629
MFR #23X9106 MILL-RIGHT V SPLIT

Mfr description
23X9106 MILL-RIGHT V SPLIT 4.528"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.07/each

Specifications

Dimensions

  • Outside Diameter
    5.9060 in
  • Overall Width
    0.472 in
  • Shaft Diameter
    4.5280 in

Details

  • Lip Material
    MILL-RIGHT V
  • Manufacturer Upc Number
    191074010849
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Misalignment Tolerance
    0.010 in at 1,000 ft/min;0.005 in at 2,000 ft/min;0.25 mm at 5.1 m/s;0.13 mm at 10.2 m/s
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip, Split
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)