Motion
HY 4090
Structural Hybrid Adhesive-General Purpose - Off White, 50 ml, Dual Cartridge, Liquid, 168 hrs Cure Time
MI ITEM #07425706
MFR #HY 4090
Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural Hybrid Adhesive-General Purpose - Off White, 50 ml, Dual Cartridge, Liquid, 168 hrs Cure Time
MI ITEM #07425706
MFR #HY 4090

Mfr description
2123350 4090 STRUCTURAL HYBRID ADHESIVE
  • High moisture and impact resistance
  • Low blooming
  • Temperature resistance up to 300°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.88/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Weight
    0.15 lbs

Details

  • Application
    Bonding dissimilar materials, Bonding plastic, Bonding rubber, Construction, Direct bonding, Edge bonding, Exterior repairs, Interior repairs, Structural bonding
  • Color
    Off White
  • Cure Time
    168 hrs
  • Fixture Time
    90-180 sec
  • Manufacturer Upc Number
    079340011229
  • Material Comp
    Cyanoacrylate, Epoxy Mix
  • Package Type
    Dual Cartridge
  • Product Form
    Liquid
  • UPC_NO
    079340011229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)