Motion
PHV1430N TAPE, 1INX30FT

Lufkin - Tape Measure
PHV1430N TAPE, 1INX30FT

30' x 1" Yellow Blade Tape Measure 1/16" Graduation, A5 Graduation Style, High-Visibility Orange Case
Mi Item #07426015
MFR #PHV1430N TAPE, 1INX30FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1430N TAPE, 1INX30FT

30' x 1" Yellow Blade Tape Measure 1/16" Graduation, A5 Graduation Style, High-Visibility Orange Case
Mi Item #07426015
MFR #PHV1430N TAPE, 1INX30FT

Mfr description
PHV1430N TAPE, 1INX30FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/16 in

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Color
    High-Visibility Orange
  • Graduation Style
    A5
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)