Motion
105-1378-006
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Wheel, 29.84 in³/r Displacement, 1-1/4 in
MI ITEM #07426339
MFR #105-1378-006
List Price$1,994.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Wheel, 29.84 in³/r Displacement, 1-1/4 in
MI ITEM #07426339
MFR #105-1378-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,994.57/each for your price

Overview

Mfr description
105-1378-006 MOTOR
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option

Specifications

  • Series
    2000 - Wheel
  • Displacement
    29.84 in³/r
  • Motor Port Size
    7/8-14 UNF-2B
  • Motor Port Type
    SAE O-Ring
  • Shaft Type
    Taper
  • Output Shaft Size
    1-1/4 in
  • Overall Height
    5.28 in
  • Overall Length
    9.79 in
  • Overall Width
    5.28 in
  • Seal Type
    Seal Guard
  • Actual Mounting Flange
    Wheel, 4 Bolt; 108.0 [4.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle. 127 [5.00] Dia. Rear Mount Pilot
  • Actual Output Shaft
    Taper
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    14000000 bar
  • Max Continuous Oil Viscosity
    318.5 Saybold universal second
  • Maximum RPM-Continuous
    153 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 4.25 in Pilot (5 in Rear Pilot)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text