Motion
CDM2RA40-100Z-C73L

SMC CORP OF AMERICA
CDM2RA40-100Z-C73L

40 mm Bore Diameter, 100 Stroke Length
Mi Item #07426909
MFR #CDM2RA40-100Z-C73L
Price$174.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RA40-100Z-C73L

40 mm Bore Diameter, 100 Stroke Length
Mi Item #07426909
MFR #CDM2RA40-100Z-C73L

Mfr description
CDM2RA40-100Z-C73L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.83/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    100

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)