Motion
EBKX-L7004-070

SMC CORP OF AMERICA
EBKX-L7004-070

ELEMENT WITH FITTING, 1/8 R (PT)
MI ITEM #07427309
MFR #EBKX-L7004-070
List Price$9.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EBKX-L7004-070

ELEMENT WITH FITTING, 1/8 R (PT)
MI ITEM #07427309
MFR #EBKX-L7004-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.21/each for your price

Overview

Mfr description
EBKX-L7004-070 REGULATOR

Specifications

  • Country of Origin
    JP
  • Filter Rating
    40 µm
  • Element Material
    Bronze
  • Filter Type
    Industrial Filter
  • Series
    FG
  • Weight
    5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text