Motion
CKA-YA04
Rod Clevis - For use with Air Cylinder
Mi Item #07427507
MFR #CKA-YA04
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Clevis - For use with Air Cylinder
Mi Item #07427507
MFR #CKA-YA04

Mfr description
CKA-YA04 DOUBLE KNUCKLE JOINT
  • Accessory: Single and double knuckle joints
  • Bore sizes: 32mm, 40mm, 50mm, 63mm
  • Rod end bracket: M6 with tip or M6 without tap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    M6
  • Rod Size / Thread
    M6

Details

  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    04
  • Hardware Type
    Rod Clevis
  • Made to Order
    Yes
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Double Knuckle Joint, M6 With Tap
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Thread Standard
    Metric
  • Series
    CK1
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)