Motion
C6T17EC31A

LEESON ELECTRIC
C6T17EC31A

Explosion Proof / Hazardous Location Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07427676
MFR #C6T17EC31A
Price$1,864.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T17EC31A

Explosion Proof / Hazardous Location Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07427676
MFR #C6T17EC31A

Mfr description
117852.00,1 1/2HP,56C,1800RPM,3PH,208-
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Meets T3B temperature code with a maximum surface temperature of 329° F.
  • Permanently lubricated, sealed bearings extend the lifetime of the motor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,864.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    6.81 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.47 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    30.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description
    Explosion Proof Motor, 0.50 & 0.50 HP, 3 Ph, 60 & 50 Hz, 208-230/460 & 190/380 V, 1800 & 1500 RPM, 56C Frame, EPNV
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80–1.60 / 0.80 A
  • Full Load Efficiency
    80.00 %
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720003695
  • Maximum Speed
    1725 rpm
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    0.50 hp
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    UL Recognized, CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • Voltage
    208-230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)