Motion
SS5V1-W10CD-06B-N7

SMC CORP OF AMERICA
SS5V1-W10CD-06B-N7

Ss5v1-w10c, 1000 Series, Tie Rod Base Manifold, Circular Connector - 6 Way, Circular Connector, Manifold, 1/4 in
Mi Item #07427686
MFR #SS5V1-W10CD-06B-N7
Price$319.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10CD-06B-N7

Ss5v1-w10c, 1000 Series, Tie Rod Base Manifold, Circular Connector - 6 Way, Circular Connector, Manifold, 1/4 in
Mi Item #07427686
MFR #SS5V1-W10CD-06B-N7

Mfr description
SS5V1-W10CD-06B-N7 MANIFOLD, PLUG-IN
  • Tie rod base circular connector type manifold for SV1000 valve
  • IP67 protection
  • Number of connectors: 26 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.10/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    US
  • Electrical Entry
    Circular Connector
  • Flow Direction
    6 Way
  • For Use With Series
    SV1000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    6
  • Number Of Stations
    6
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Electrical Entry
    Circular Connector
  • Standards Met
    IP67, RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SV1000
  • Wire Type
    Circular Connector
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)