Specifications
Dimensions
- Frame SizeSS56C
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Motor Horsepower1/4 hp
- Motor Supply Voltage90 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1750 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)