Motion
BL305C3
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07427979
MFR #BL305C3
Price$138.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07427979
MFR #BL305C3

Mfr description
BL305 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.67/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.542 lbs, 0.246 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL305 C3 BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL305C3 is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL305C3
  • Manufacturer Upc Number
    029176032356
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23700 N, 5328 lbf
  • Radial Static Load Capacity
    15500 N, 3485 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)