Motion
QSLV3-1/8-6
153222 QSLV3-1/8-6
Mi Item #07428108
MFR #QSLV3-1/8-6
Price$17.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153222 QSLV3-1/8-6
Mi Item #07428108
MFR #QSLV3-1/8-6

Mfr description
153222 QSLV3-1/8-6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.06/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    6 mm

Details

  • Base Type
    Multiple Distributor
  • Body Material
    PBT
  • Fluid Comp
    Compressed Air
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    3
  • Number Of Stations  
    3
  • Operating Temperature Range
    14 to 176 °F, -10 to 80 °C
  • Port Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)