Specifications
Dimensions
- Base To Bore Centerline7.0600 in
- Compatible Bore Diameter5.9375 in
Details
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Product TypePillow Block Housings
- Shaft AttachmentSetscrew
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)