1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63711
Open Jaw Ratcheting Cable Cutter
Mi Item #
07428260
MFR #
63711
Price
$572.71
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 63711
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63711
Open Jaw Ratcheting Cable Cutter
Mi Item #
07428260
MFR #
63711
Mfr description
63711 OPEN JAW CABLE CUTTER
Reduced hand force for easier cutting
Patented two-step ratchet mechanism requires fewer strokes per cut
Cuts up to 600 MCM Copper and 750 MCM Aluminum
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$572
.71
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
11.5 in
Weight
2 lbs
Width
1 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items