Motion
6142-31
4-1/2 in. Small Angle Grinder w/ Paddle, No-Lock
Mi Item #07428465
MFR #6142-31
Price$182.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 in. Small Angle Grinder w/ Paddle, No-Lock
Mi Item #07428465
MFR #6142-31

Mfr description
6142-31 GRINDER
  • Powerful 11 Amp, 11,000 RPM motor: provides maximum performance and durability
  • Tool-free accessory change: easily change all accessories without a wrench
  • Tool-free adjustable guard: provides quick guard installations and adjustments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.94/each

Specifications

Dimensions

  • Maximum Disc Size
    4-1/2 in
  • Overall Length
    13.8 in
  • Tool Weight
    5.94 lbs

Details

  • Handle Style
    Adjustable Side Handle
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    11000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)