Motion
XSCU-03101

CrewSafe
XSCU-03101

X-traSafe® CU Safety Utility Knife - Concealed Blade, Stainless Steel, Yellow Color
Mi Item #07428538
MFR #XSCU-03101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CrewSafe
XSCU-03101

X-traSafe® CU Safety Utility Knife - Concealed Blade, Stainless Steel, Yellow Color
Mi Item #07428538
MFR #XSCU-03101

Mfr description
XSCU-03101 X-TRASAFE SAFETY KNIFE 6/PK
  • No handling of loose blades or blade changing
  • Specially formulated stainless steel resistant to shattering and corrosion
  • Transparent auto retracting guard covers the blade to offer maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Yellow
  • Harmonization Code
    8211.92.4060
  • Knife Type
    Concealed Blade
  • Manufacturer Upc Number
    61820603101
  • Material
    Stainless Steel
  • Type
    Safety Utility Knife
  • UPC_NO
    61820603101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)