Motion
LZ-S / LZ-036-R-S

CrewSafe
LZ-S / LZ-036-R-S

Lizard® Safety Utility Knife - 6 Per Pack - Concealed Blade, Stainless Steel, Orange Color
Mi Item #07428539
MFR #LZ-S / LZ-036-R-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CrewSafe
LZ-S / LZ-036-R-S

Lizard® Safety Utility Knife - 6 Per Pack - Concealed Blade, Stainless Steel, Orange Color
Mi Item #07428539
MFR #LZ-S / LZ-036-R-S

Mfr description
LZ-S / LZ-036-R-S LIZARD SAFETY KNIFE
  • Spring activated blade guard that closes after each cut
  • Specially formulated stainless steel blade resistant to shattering and corrosion
  • Ergonomically designed handle provides maximum comfort during frequent use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Orange
  • Harmonization Code
    8211.92.4060
  • Knife Type
    Concealed Blade
  • Manufacturer Upc Number
    61820601301
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)