Overview
Mfr description
VP-PR1 VIPER PRO SAFETY BAG OPENER 6/PK
- Minimizes cross-contamination of foods
- Minimizes laceration injuries from loose blades, scissors or other unsafe tools
- Reduces product damages
- NSF certified and FDA compliant, food-safe materials
- Central blade safely opens a variety of bags including vacuum sealed, boiler bags, cash bags and bags made of glassine, foil, plastic, paper and more
- Piercing arms safely cuts knotted bags, box straps, pallet wrap, boxes and more
- Stainless steel blade resists corrosion and breaking
- Ergonomically designed for ease of use
- High visibility color (ANSI Standard Z535 color for Caution which “indicates a hazardous situation which, if not avoided, could result in minor or moderate injury”) makes it easy to locate
- Easy to clean, dishwasher & sanitizer safe
- Serial numbering available. Contact us for more information
- Patented technology
Specifications
- ColorSafety Yellow
- Package Quantity6
- Harmonization Code8214.90.9000
- Manufacturer Upc Number61820612109
- UPC_NO61820612109
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data