Motion
BP1055-35

CrewSafe
BP1055-35

Red Hot® Burn & Chemical Resistant Apron - Black Color, 35 in Long, High Temperature
MI ITEM #07428542
MFR #BP1055-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CrewSafe
BP1055-35

Red Hot® Burn & Chemical Resistant Apron - Black Color, 35 in Long, High Temperature
MI ITEM #07428542
MFR #BP1055-35

Mfr description
BP1055-35 APRON RED HOT BURN & CHEMICAL
  • Textured fabric provides extra thermal protection
  • Adjustable neck strap ensures the proper fit
  • Flexible fabric with comfortable strapping
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    35 in

Details

  • Color
    Black
  • Garment Type
    Bib Apron
  • Garment Use
    High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)