Motion
BP1032-XL

CrewSafe
BP1032-XL

Red Hot® Burn & Chemical Protection Gloves - Size X-Large, Neoprene, Black
Mi Item #07428544
MFR #BP1032-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CrewSafe
BP1032-XL

Red Hot® Burn & Chemical Protection Gloves - Size X-Large, Neoprene, Black
Mi Item #07428544
MFR #BP1032-XL

Mfr description
BP1032 16" XL RED HOT BURN PROTECTION
  • Heavy-duty, durable Neoprene outer shell protects against hot liquids, abrasion, and extreme temperatures
  • Diamond grip texture on palms provide increased wet/dry gripping
  • Ultra-soft terry cloth lining for thermal insulation and increased comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    16 in

Details

  • Color
    Black
  • Lining Material
    Terry Cloth
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)