Motion
9124-12-12
9124-12-12 MBSPP-FBSPPS 45 DEG ADAPTERS
MI ITEM #07428604
MFR #9124-12-12
Price$120.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9124-12-12 MBSPP-FBSPPS 45 DEG ADAPTERS
MI ITEM #07428604
MFR #9124-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.07/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    45° Swept Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9124

Overview

Mfr description
9124-12-12 MBSPP-FBSPPS 45 DEG ADAPTERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text