Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)