1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH30GMZ-K
NAH30GMZ-K
MI ITEM #
07428667
MFR #
NAH30GMZ-K
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
NSK CORP, BEARING DIV NAH30GMZ-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH30GMZ-K
NAH30GMZ-K
MI ITEM #
07428667
MFR #
NAH30GMZ-K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Height
33 MM
Overall Length
130.6 MM
Overall Width
90 MM
Details
Measurement Standard
Metric
Series
NH
Overview
Mfr description
NAH30GMZ-K SUPER HIGH LOAD TYPE/ LONG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought