Motion
CP-T010A
TRUNNION BRACKET
MI ITEM #07428870
MFR #CP-T010A
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION BRACKET
MI ITEM #07428870
MFR #CP-T010A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
CP-T010A TRUNNION BRACKET
  • Accessory: mounting bracket
  • Types: F (flange), L (foot), T (trunnion)

Specifications

  • Series
    CJP
  • Country of Origin
    JP
  • Hardware Type
    Trunnion Bracket
  • Cylinder Size
    10 mm
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text