1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
SSN304-200
SSN304-200 2 in. Size Hose Nipple (304 Stainless) NPT Threads
MI ITEM #
07428912
MFR #
SSN304-200
Price
$30.63
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
KURIYAMA OF AMERICA SSN304-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
SSN304-200
SSN304-200 2 in. Size Hose Nipple (304 Stainless) NPT Threads
MI ITEM #
07428912
MFR #
SSN304-200
Mfr description
SSN-304-200 FITTING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.63
/each
Add to Cart
Specifications
Dimensions
Size
2
Weight
1.16 lb
Details
Manufacturer Upc Number
822353138816
Material
Type 304 Stainless Steel
Product Types
Hose Nipple (304 Stainless) NPT Threads
Type
Hose Nipple
UPC_NO
822353138816
Working Pressure
75 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items