Motion
SSN304-300
SSN304-300 3 in. Size Hose Nipple (304 Stainless) NPT Threads
MI ITEM #07428913
MFR #SSN304-300
Price$75.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN304-300 3 in. Size Hose Nipple (304 Stainless) NPT Threads
MI ITEM #07428913
MFR #SSN304-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.66/each

Specifications

Dimensions

  • Size
    3
  • Weight
    2.20 lb

Details

  • Manufacturer Upc Number
    822353138830
  • Material
    Type 304 Stainless Steel
  • Product Types
    Hose Nipple (304 Stainless) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353138830
  • Working Pressure
    75 psi

Overview

Mfr description
SSN-304-300 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought