Motion
SSN304-600
SSN304-600 6 in. Size Hose Nipple (304 Stainless) NPT Threads
Mi Item #07428915
MFR #SSN304-600
Price$361.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN304-600 6 in. Size Hose Nipple (304 Stainless) NPT Threads
Mi Item #07428915
MFR #SSN304-600

Mfr description
SSN-304-600 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.09/each

Specifications

Dimensions

  • Size
    6
  • Weight
    11.02 lb

Details

  • Manufacturer Upc Number
    822353138861
  • Material
    Type 304 Stainless Steel
  • Product Types
    Hose Nipple (304 Stainless) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353138861
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)