Motion
CDUJB6-4S
Cyl, Free Mount, Sgl Acting
MI ITEM #07429323
MFR #CDUJB6-4S
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Sgl Acting
MI ITEM #07429323
MFR #CDUJB6-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Stroke
    4 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Lateral
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Built-In Magnet
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature

Overview

Mfr description
CDUJB6-4S ACTUATOR
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought