Motion
VM230-02-36A
Mechanical Air Control Valve - Side Mounting, 1/4 in Port, 3 Ports, 2 Position, Key Selector Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07429334
MFR #VM230-02-36A
Price$34.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Side Mounting, 1/4 in Port, 3 Ports, 2 Position, Key Selector Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07429334
MFR #VM230-02-36A

Mfr description
VM230-02-36A 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: 0 to 1.0MPa
  • Fluid temperature: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.35/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Port Size
    1/4 in
  • Weight
    168 g

Details

  • Actuator Type
    Key Selector
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 145 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Side Mounting
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)