Overview
Mfr description
EVZM450-F01-00 VALVE
- Fluid: air, inert gas
- Operating pressure: 0.15 to 1.0MPa
- Ambient and fluid temp: -5° to 60°C (no freezing)
- Effective area (Cv): 0.55
- Thread: G(PF)
- Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Specifications
- Number Of Ports
- Country of OriginJP
- Seal MaterialMetal
- Manufacturer Product Page
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data