Motion
IR3000-03B-X1

SMC CORP OF AMERICA
IR3000-03B-X1

Precision Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #07429349
MFR #IR3000-03B-X1
Price$340.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR3000-03B-X1

Precision Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #07429349
MFR #IR3000-03B-X1

Mfr description
IR3000-03B-X1 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.31/each

Specifications

Dimensions

  • Body Size
    3
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Included Options
    Bracket
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    0.41 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    29 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.45 to 29 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)