Motion
VF2-4-FG-D-3Z-TA-Q

SMC CORP OF AMERICA
VF2-4-FG-D-3Z-TA-Q

Solenoid-operated Air Control Valve - 5-Way
Mi Item #07429354
MFR #VF2-4-FG-D-3Z-TA-Q
Price$112.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF2-4-FG-D-3Z-TA-Q

Solenoid-operated Air Control Valve - 5-Way
Mi Item #07429354
MFR #VF2-4-FG-D-3Z-TA-Q

Mfr description
VF2-4-FG-D-3Z-TA-Q VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.94/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VFS2000
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Seal Material
    Metal
  • Series
    VFS2000
  • Valve Series
    VFS2000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)