Specifications
Dimensions
- Backing WeightX
Details
- Abrasive MaterialPrecision Shaped Ceramic
- ApplicationDeflashing, Finishing, Polishing, Surface Finishing
- Backing MaterialPoly-cotton
- ColorMaroon
- Grit Number60+
- Manufacturer Upc Number00076308676414
- Package Quantity5
- Product TypesCloth Belt
- UPC_NO00076308676414
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)