Motion
66261194240

NORTON ABRASIVES
66261194240

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 1 in Belt Width
Mi Item #07429428
MFR #66261194240
Price$46.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261194240

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 1 in Belt Width
Mi Item #07429428
MFR #66261194240

Mfr description
66261194240 BNR 1 X 72 BELTS S2228
  • A coarse grit non woven belt for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.81/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    72 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal
  • Backing Material
    Polyester
  • Coat Density
    Semi Open Coat
  • Grade
    Coarse Grit
  • Manufacturer Stock Number
    66261194240
  • Package Quantity
    12
  • Product Types
    File Belt
  • UPC_NO
    66261194240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)