Motion
BV3SSLF150C-A
Check Valve - 1-1/2 in Port, Stainless Steel Body
Mi Item #07429496
MFR #BV3SSLF150C-A
Price$3,238.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1-1/2 in Port, Stainless Steel Body
Mi Item #07429496
MFR #BV3SSLF150C-A

Mfr description
BV3SSLF150C-A 3-WAY SS BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,238.57/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Series
    Bv3S/4S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)