Motion
100-2P09-6A4
Timing Belt Pulley - 100 Tooth, 0.3125 in Bore Dia., 2.4864 in OD
MI ITEM #07429820
MFR #100-2P09-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 100 Tooth, 0.3125 in Bore Dia., 2.4864 in OD
MI ITEM #07429820
MFR #100-2P09-6A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-2P09-6A4

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    2.4864 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057727076
  • UPC_NO
    00195057727076
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    1.25 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text