Motion
C5-35TI-24
Trougher Equal Impact Idler Complete Assembly - C Rating, 35 Angle, 5 in Roll Diameter, 24 in Belt Width
Mi Item #07429892
MFR #C5-35TI-24
Price$714.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Impact Idler Complete Assembly - C Rating, 35 Angle, 5 in Roll Diameter, 24 in Belt Width
Mi Item #07429892
MFR #C5-35TI-24

Mfr description
C5-35TI-24 CEMA C EQ IMPACT TROUGHER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 128 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$714.62/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35.5 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    8.94 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    35.5 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    35.5 in
  • Weight
    60 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Impact
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950821290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)