Motion
QMMH15J215ST

TIMKEN
QMMH15J215ST

Hanger Roller Bearing Unit - Spherical Roller, 2-15/16 in Bore, 6.3800 in Length, Eccentric Lock, Non-Expansion (Fixed)
MI ITEM #07430000
MFR #QMMH15J215ST
Price$1,553.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMH15J215ST

Hanger Roller Bearing Unit - Spherical Roller, 2-15/16 in Bore, 6.3800 in Length, Eccentric Lock, Non-Expansion (Fixed)
MI ITEM #07430000
MFR #QMMH15J215ST

Mfr description
QMMH15J215ST ECCENTRIC HANGER BLOCK
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,553.51/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Overall Length
    6.3800 in
  • Weight
    20.943 lbs

Details

  • Expansion Type
    Non-Expansion (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450410199
  • Product Type
    Hanger Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Series
    QMMH
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450410199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)