Motion
160TTRB
Roller Chain Link - 160 / 2 in Chain & Pitch, Riveted, Carbon Steel Material, Special Coated Plates Finish
Mi Item #07430138
MFR #160TTRB
Price$260.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - 160 / 2 in Chain & Pitch, Riveted, Carbon Steel Material, Special Coated Plates Finish
Mi Item #07430138
MFR #160TTRB

Mfr description
160 TITAN RIV SUPPLY AS 10' BOXES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.09/ft

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    2.7050 in, 68.70 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Weight
    6.90 lb
  • Weight per Foot
    6.79 lbs, 10.105 kg/m

Details

  • Application
    Harsh Environment
  • Chain Construction
    Riveted
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Harsh Environment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Special Coated Plates
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    160TTRB
  • Material
    Carbon Steel
  • Material Specification
    Hard Chrome Plated Pin
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    11900 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)