Specifications
Dimensions
- Inlet Port Size3/4 in
- Outlet Port Size3/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Product TypeStandard Air Regulators
- Set Pressure Range7 to 175 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)