Motion
DSBV50
Check Valve - 1/2 in Port, Stainless Steel Body
Mi Item #07430409
MFR #DSBV50
Price$146.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1/2 in Port, Stainless Steel Body
Mi Item #07430409
MFR #DSBV50

Mfr description
DSBV50 BALL VALVE 316SS 150PSI STEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.70/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)