Motion
81X RIV CHAIN 100 FT REEL

PEER CHAIN
81X RIV CHAIN 100 FT REEL

Engineering Chain - 81 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #07430543
MFR #81X RIV CHAIN 100 FT REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X RIV CHAIN 100 FT REEL

Engineering Chain - 81 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #07430543
MFR #81X RIV CHAIN 100 FT REEL

Mfr description
81X RIV CHAIN 100 FT REEL
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.906 in
  • Weight
    2.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81 / 2.609 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    37186
  • Material
    Carbon Steel
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)