Motion
66623303783

NORTON ABRASIVES
66623303783

Bear-Tex Surface Conditioning Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Orange Color
Mi Item #07430565
MFR #66623303783
Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623303783

Bear-Tex Surface Conditioning Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Orange Color
Mi Item #07430565
MFR #66623303783

Mfr description
66623303783 4-1/2 X 7/8 BLAZE RAPID
  • Extra coarse grit recommended for removing coatings on a variety of substrates such as wood metal and plastics
  • Open web construction for minimal loading
  • Blaze ceramic alumina abrasive for 2X cut rate and 2X life over silicon carbide products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.40/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Corrosion removal, Dirt removal, Finishing, Light weld splatter removal, Mill scale removal, Removal of surface rust and residue, Sanding, Stripping
  • Backing Material
    Non-Woven
  • Color
    Orange
  • Grade
    Extra Coarse Grit
  • Material Application
    Stainless Steel, Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66623303783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)