Motion
851034.00,16HP,256TZ,1800RPM,1PH

MARATHON ELECTRIC
851034.00,16HP,256TZ,1800RPM,1PH

General Purpose Motor - 16 hp, 1800 rpm, 1 ph, 230 V, 256TZ Frame, ODP (Open Drip-Proof) Enclosure, Rigid Base Mount
Mi Item #07430633
MFR #851034.00,16HP,256TZ,1800RPM,1PH
Price$6,318.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
851034.00,16HP,256TZ,1800RPM,1PH

General Purpose Motor - 16 hp, 1800 rpm, 1 ph, 230 V, 256TZ Frame, ODP (Open Drip-Proof) Enclosure, Rigid Base Mount
Mi Item #07430633
MFR #851034.00,16HP,256TZ,1800RPM,1PH

Mfr description
851034.00,16HP,256TZ,1800RPM,1PH
  • Oversized sealed bearings
  • Rodent screen protection
  • Rolled steel frame with cast iron end bells
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,318.74/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256TZ
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    308.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Grain Stirring Motor, 16 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 256TZ Frame, DP
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053553
  • Maximum Speed
    1760 rpm
  • Motor Horsepower
    16 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    16 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720053553
  • Voltage
    208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)